Shop All Brake Drums
Brembo
Brake Drum, 14.5816.10
Mfr # 14.5816.10
Zoro # G4515258
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 71 mm
- Outside Diameter 280 mm
- Inside Diameter 62 mm
- Material Grey Cast Iron
- Bolt Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.5816.10
- Zoro # G4515258
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Height | 71 mm |
Outside Diameter | 280 mm |
Inside Diameter | 62 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE $PLIERS MED HOSE PINCH OFF (LI67600)
- TRUCK-LITE High Profile, Led, Yellow Round, 8 Diode, Marker Clearance Light, Pc, Pl-10, 12V, Bulk (30275Y3)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 20, PA-320 (PA-320)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-1/32 x 7-1/8 In (BF7637)
- CENTRIC PARTS Standard Brake Drum, 123.65012 (123.65012)
- OP PARTS Brake Drum, 40551042 (40551042)
- EMPI AXLES/BOOTS Rear Brake Drum Thing All Yr, 98-5019-B (98-5019-B)
- OTC STINGER BRAKE DRUM (OTC1543)
- BENDIX Bendix Brake Drum - Rear, PDR0808 (PDR0808)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- Brembo Automotive Brakes