Shop All Brake Drums
Brembo
Brake Drum, 14.5068.10
Mfr # 14.5068.10
Zoro # G4516630
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 61 mm
- Outside Diameter 200 mm
- Material Grey Cast Iron
- Height 59 mm
- Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.5068.10
- Zoro # G4516630
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Inside Diameter | 61 mm |
Outside Diameter | 200 mm |
Height | 59 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOMERANG RUBBER Mud Flaps, 14 in X 24 in, Rubber, Black (SRI2414A1PL)
- FOUR SEASONS Freightliner Cascadia 11-08 Blower Motor, 75040 (75040)
- RAYMARINE Cpt-Dv/Dvs Mounting Kit (R70439)
- BLUE OX 18-19 WRANGLER/WRANGLER UNLIMITED (JL) (ALL MODELS W/STANDARD BUMPER) (BX1139)
- RAYBESTOS BRAKE DRUM (9517R)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- CENTRIC PARTS Premium Brake Drum, 122.49003 (122.49003)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- CENTRIC PARTS Premium Brake Drum, 122.66017 (122.66017)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- CONMET Drum 15 X 8.62 Cmi Rear Cast (107866)
- Brembo Brake Drums