Shop All Fuel Transfer Accessories
Breeze
V-Band 8.08" dia., 0.750" SS Band, PK5
Mfr # VT10808
Zoro # G9343043
product price: $300.99
/pk 5, $60.20/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8.08"
- Width (In.) 3/4"
- Depth 0.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10808
- Zoro # G9343043
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 8.08" |
Width (In.) | 3/4" |
Depth | 0.141 |
Details
Item | V-Band 8.08" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 8.08 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Trip Rod, 96626 (96626)
- CAMPBELL Abs Well Seal, 6 In (PS6X1)
- BADGER Positive Displacement Flow Meter (107-8720)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (4HU84)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- DAYTON Barrel Adaptor, Polypropylene (1DLT4)
- LIQUIDYNAMICS Drum Valve, 4 Pin, SS, 2In. Female Buttress (195205B)
- GROZ Nozzle, Shut Off, DEF, Auto, Stainless Steel (45567)
- FILL-RITE Micron Water Deflecting Filter (F2510HM0)
- APACHE Fuel Saver Breakaway, 3/4" (99000235)
- Breeze Fuel Transfer Accessories