Shop All Fuel Transfer Accessories
Breeze
V-Band 5.88" dia., Flange Only, PK5
Mfr # VT10588-1
Zoro # G9342973
product price: $101.99
/pk 5, $20.40/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.88"
- Depth 0.281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10588-1
- Zoro # G9342973
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 5.88" |
Depth | 0.281 |
Details
Item | V-Band 5.88" dia.,Flange Only,PK5 |
ITEM | V-Band |
Description
V-Band 5.88 In. dia.,Flange Only,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 20' (CFS2-DNBPN-20)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR311VLN)
- WHALE MARINE Gusher Urchin Manual Bilge Pump On Deck Mount (BP9021)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ56)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- DAYTON Air Motor, Drum Pump (5UWF2)
- DAYTON Drum Pump Tube, Alum Suction Tube, 39" L (53RU60)
- FILL-RITE DC Pump, 10ft. Power Cord, Rotary Vane (RD1212NP)
- APACHE Reducer Bushing Adapter, 1"M x 3/4"F (99000270)
- FILL-RITE Nozzle Boot Reservoir, Inlet, PP/SS (KITDFNB)
- Breeze Fuel Transfer Accessories