Shop All Fuel Transfer Accessories
Breeze
V-Band 5.88" dia., 0.875" SS Band, PK5
Mfr # VT10588
Zoro # G9342702
product price: $152.99
/pk 5, $30.60/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.88"
- Depth 0.281
- Width (In.) 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10588
- Zoro # G9342702
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 5.88" |
Depth | 0.281 |
Width (In.) | 7/8" |
Details
Item | V-Band 5.88" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 5.88 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCHEM Potable Water Tank Blk 1.0 LDPE 50 Gal (01-31865)
- PIUSI Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , Polyethylene (F00102000)
- ROBERTS Roberts 70-197 200 Sq. ft. Sound Barricade Underlayment Roll (70-197)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 155 GPM (E2AA2R220C-ATEX)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- HUSKY Diesel Nozzle, UL, Green (159503-03)
- DAYTON Hand Nozzle, Polypropylene (1DLU2)
- FILL-RITE Automatic Gasoline Spout Nozzle, Red (SDN075RAN)
- TAPCON Hand Drum Pump, Plunger (BP-10)
- ACTION PUMP Replacement Bung Adaptor for No. 3KWU1 (584B 500-25)
- Breeze Fuel Transfer Accessories