Shop All Fuel Transfer Accessories
Breeze
V-Band 5.81" dia., 0.875" SS Band, PK5
Mfr # VT10581
Zoro # G9342720
product price: $196.99
/pk 5, $39.40/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.81"
- Depth 0.281
- Width (In.) 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10581
- Zoro # G9342720
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 5.81" |
Depth | 0.281 |
Width (In.) | 7/8" |
Details
Item | V-Band 5.81" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 5.81 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Automatic Submersible Utility Pump 1/2HP (SUP59)
- SJE-RHOMBUS Tank Alert 4X Alarm No Float (4X-01X)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511933)
- KASCO Pond Bacteria Enzyme, 8 oz., Granular (MZ8)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- FILL-RITE 3/4 in. Outlet Transfer Pump Diesel Nozzle (N075DAU10)
- GROZ Fuel Ctrnl Nozzle, 1", NPT (45594)
- GREAT PLAINS INDUSTRIES V25-12 VOLT 25GPM AUTO NOZZLE MODULAR FUEL TRANSFER PUMP (170000-03)
- ZEELINE Plastic Nozzle for DEF (DEF-15)
- PIUSI Internal 90 deg. Fitting, 1" L (R1819400A)
- Breeze Fuel Transfer Accessories