Shop All Fuel Transfer Accessories
Breeze
V-Band 4.94" dia., 0.750" SS Band, PK5
Mfr # VT10494
Zoro # G9342842
product price: $200.99
/pk 5, $40.20/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.94"
- Width (In.) 3/4"
- Depth 0.281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10494
- Zoro # G9342842
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.94" |
Width (In.) | 3/4" |
Depth | 0.281 |
Details
Item | V-Band 4.94" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.94 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI (LPB4SA-PTC1-XXX)
- DWYER INSTRUMENTS Flowmeter, 10100 Scfm Air (VFC-123)
- MSI Himalayan White Natural Pebbles 0.5 cu. Ft . per Bag 1 in. to 2 in. Bagged Landscape Rock (ZOR-LSC-0180)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 33 Foot Float (SA-120V-2L-33)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- DAYTON Drum Adapter (5UWG0)
- DAYTON Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7 (4YFU8)
- FILL-RITE Nozzle Boot Reservoir, Inlet, PP/SS (KITDFNB)
- DAYTON Fuel Hose, 3/4 In NPT (12F731)
- PIUSI Terminal Box 12VDC, 6" L (F16293000)
- Breeze Fuel Transfer Accessories