Shop All Fuel Transfer Accessories
Breeze
V-Band 4.81" dia., 0.875" SS Band, PK5
Mfr # VT10481
Zoro # G9342958
product price: $197.99
/pk 5, $39.60/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.81"
- Accessory Type V-Band 4.81" dia.,0.875" SS Band,PK5
- Width (In.) 7/8"
- Depth 0.281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10481
- Zoro # G9342958
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.81" |
Width (In.) | 7/8" |
Depth | 0.281 |
Details
Item | V-Band 4.81" dia.,0.875" SS Band,PK5 |
Accessory Type | V-Band 4.81" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.81 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage Pump, single-phase, 1/2 hp (511431)
- APG Rotating paddle bin lvl switch-outdoor 120VAC L=93mm max (PWS-Z-A4-4)
- ZORO SELECT O Ring (960160)
- DAYTON Replacement Element, 9" dia., 25.6" H (4RK80)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- GOLDENROD WTR BLCK FUEL FLTER 3/4 NPT (496-3/4)
- HUSKY Fuel Hose Pressure/Vacuum Vent, screen (005885)
- APACHE Reducer Bushing Adapter, 1"M x 3/4"F (99000270)
- GPI Nozzle Kit, Chemical Pump, Dia. 1 In (111502-2)
- APACHE Green Fuel Nozzle Splash Guard, 1-1/4" (99000248)
- APACHE Red Automatic Fuel Kit, 3/4" (99000278)
- Breeze Fuel Transfer Accessories