Shop All Fuel Transfer Accessories
Breeze
V-Band 4.75" dia., 0.875" SS Band, PK5
Mfr # VT10475
Zoro # G9342888
product price: $161.99
/pk 5, $32.40/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.75"
- Depth 0.281
- Width (In.) 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10475
- Zoro # G9342888
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.75" |
Depth | 0.281 |
Width (In.) | 7/8" |
Details
Item | V-Band 4.75" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.75 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Parts Pak Bbld-24/Bbnd-30 (PP1553)
- CUSTOM ACCESSORIES PNZ SIPHON PUMP 6' (36688)
- WESCO Drum Pump, Self Priming, Phenolic Vanes (270021)
- BELL & GOSSETT Impeller, For 4RC92 (118612LF)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- ACTION PUMP Gasoline Jug, For Pumps, 14-1/2" L (GAS15R)
- HUSKY Fuel Nozzle, Diesel, HF, VIIIS, Clip, Grn (177610-03)
- FILL-RITE Hose with Static Wire, 1 in x 20 ft, Neoprene, Brass 1 in MNPT x Brass 1 in MNPT (FRH10020)
- ZEELINE Drip Tray Tool (785)
- Breeze Fuel Transfer Accessories