Shop All Fuel Transfer Accessories
Breeze
V-Band 4.69" dia., 0.875" SS Band, PK5
Mfr # VT10469
Zoro # G9342921
product price: $207.99
/pk 5, $41.60/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.69"
- Width (In.) 7/8"
- Depth 0.281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10469
- Zoro # G9342921
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.69" |
Width (In.) | 7/8" |
Depth | 0.281 |
Details
Item | V-Band 4.69" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.69 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Cast iron, 3/4" Inlet (F00201A4G)
- DWYER INSTRUMENTS Low Flow Switch (V4-SS-2-U)
- DAYTON Seal Plate (PP27183AM0405G)
- AMPCO PUMPS Seal Inner Carbon 60-134 1-Pc Zp1 & Waukesha U (P1GS060306007)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- DIXON Single Plane Hose, Swivel, 1" (DAWS10)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- DAYTON Fuel Nozzle Straight Spout, 3/4 x3/4In (5URH3)
- FINISH THOMPSON Bung Adaptor, Galvanized Steel, 2In Dia (M100088)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- Breeze Fuel Transfer Accessories