Shop All Fuel Transfer Accessories
Breeze
V-Band 4.61" dia., 0.750" SS Band, PK5
Mfr # VT10461
Zoro # G9342912
product price: $128.99
/pk 5, $25.80/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.61"
- Width (In.) 3/4"
- Depth 0.281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10461
- Zoro # G9342912
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.61" |
Width (In.) | 3/4" |
Depth | 0.281 |
Details
Item | V-Band 4.61" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.61 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5)
- DAYTON Bronze 2 HP Centrifugal Pump 208-230/460V (2ZXA6)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22GPM (DPFM008)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 0.4 gpm (PB0071ANCNN0000)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- FILL-RITE DC Pump, 10 ft. P. Cord, Rotary Vane (RD1212NN)
- PIUSI Hose Tail Adapter, 2" L (F16435000)
- ZEELINE Mechanical Fuel Meter 1 in. NPT (1514-1)
- APACHE Diesel Fuel Kit, Green, Automatic, 1" (99000277)
- HUSKY Gasoline Nozzle, Unleaded, Red (159404N-02)
- Breeze Fuel Transfer Accessories