Shop All Fuel Transfer Accessories
Breeze
V-Band 4.50" dia., 0.750" SS Band, PK5
Mfr # VT10450
Zoro # G9342949
product price: $192.99
/pk 5, $38.60/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.50"
- Width (In.) 3/4"
- Depth 0.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10450
- Zoro # G9342949
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.50" |
Width (In.) | 3/4" |
Depth | 0.141 |
Details
Item | V-Band 4.50" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.50 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-758VCMS)
- FLINT & WALLING Bearing, Discharge (130867)
- TACO Flange, 1 In Flanged, Cast Iron, PK2 (110-252F-1)
- HEDLAND Flowmeter, 1-1/2 FNPT, 10-100 GPM (H615-010-R)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- PIUSI Hose Tail Adapter, 2" L (F16435000)
- ZORO SELECT Drum Thief Sampler, 175ml, PK25 (T175AS)
- DAYTON Pump, Drill Driven Kit (3YU62)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- FILL-RITE Hose Ball Valve, Dia. 3/4 In, DEF (KITHA32V)
- Breeze Fuel Transfer Accessories