Shop All Fuel Transfer Accessories
Breeze
V-Band 4.13" dia., 0.750" SS Band, PK5
Mfr # VT10413
Zoro # G9342903
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.13"
- Width (In.) 3/4"
- Depth 0.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breeze
- MFR # VT10413
- Zoro # G9342903
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 4.13" |
Width (In.) | 3/4" |
Depth | 0.141 |
Details
Item | V-Band 4.13" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 4.13 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- ZOELLER Sump Pump System, 3/10HP, Vertical Switch (900-0002)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AG1C)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFV012)
- HUSKY Fuel Line, Safe-T-Break, High Volume (002276)
- FILL-RITE DC Pump, 10 ft. P. Cord, Rotary Vane (RD1212NN)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- Breeze Fuel Transfer Accessories