Shop All Fuel Transfer Accessories
Breeze
V-Band 3.88" dia., 0.875" SS Band, PK5
Mfr # VT10388
Zoro # G9342818
product price: $138.99
/pk 5, $27.80/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.88"
- Width (In.) 7/8"
- Depth 0.281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10388
- Zoro # G9342818
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 3.88" |
Width (In.) | 7/8" |
Depth | 0.281 |
Details
Item | V-Band 3.88" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 3.88 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 23 GPM (S07B1P1PPNS000.)
- STENNER 7 Pump Tube, PK5 (MCCP207)
- DAYTON O-Ring, Buna-N, PP60080G (PP60080G)
- DAYTON Pump, Effluent, 1/2 HP (4HU74)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- GROZ Fuel Control Nozzle, Auto, 3/4" NPT (45573)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- PIUSI RSV Coupler, 6" L (F1536000C)
- FINISH THOMPSON Drum Pump Coupling Insert (J100014)
- HUSKY Fuel Nozzle, Diesel, Green, hook (337003N-03)
- Breeze Fuel Transfer Accessories