Shop All Fuel Transfer Accessories
Breeze
V-Band 3.82" dia., 0.875" SS Band, PK5
Mfr # VT10382
Zoro # G9342772
product price: $179.99
/pk 5, $36.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.82"
- Width (In.) 7/8"
- Depth 0.281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10382
- Zoro # G9342772
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 3.82" |
Width (In.) | 7/8" |
Depth | 0.281 |
Details
Item | V-Band 3.82" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 3.82 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Relief Valve (PA 801)
- STENNER Econ VX Variable Speed 7.4GPD 25Psi (E10VXAA1S6G1)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (100MS1D5D4)
- DAYTON Flowmeter, Mechanical, 32 GPM, 3/4 In FNPT (12F736)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- GROZ Pump Mounting Bracket (45395)
- GOLDENROD SPIN-ON WATERBLOCK FUEL FILTER (596-3/4)
- PIUSI Nozzle spout, 6" L (R1917300A)
- DAYTON Discharge Hose Kit, PVC (4HA24)
- ZEELINE Manual Fuel Nozzle 1 in. Inlet 0.75 in. Outlet Straight (1539)
- Breeze Fuel Transfer Accessories