Shop All Fuel Transfer Accessories
Breeze
V-Band 3.50" dia., 0.875" SS Band, PK5
Mfr # VT10350
Zoro # G9342757
product price: $216.99
/pk 5, $43.40/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.50"
- Width (In.) 7/8"
- Depth 0.281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10350
- Zoro # G9342757
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 3.50" |
Width (In.) | 7/8" |
Depth | 0.281 |
Details
Item | V-Band 3.50" dia.,0.875" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 3.50 In. dia.,0.875 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 90Gpm, Poly/1-1/2", 66615A- (66615A-3EB-C)
- DAYTON Gasket, 090COLU1310 (090COLU1310)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG33)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Digital, Pulse (900CDPX)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- SJE-RHOMBUS Oil Detection System, Pump Control, 120VAC (1033578)
- FILL-RITE Fuel Transfer Pump Repair Kit (700KTF2659)
- HUSKY Fuel Hose with fittings, 1" x 20 ft. (FT016S20B)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- DAYTON Pump, Drum, Pump Body Material Kynar (1DLL3)
- Breeze Fuel Transfer Accessories