Shop All Fuel Transfer Accessories
Breeze
V-Band 3.21" dia., 0.750" SS Band, PK5
Mfr # VT10321
Zoro # G9342790
product price: $194.99
/pk 5, $39.00/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.21"
- Depth 0.141
- Width (In.) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10321
- Zoro # G9342790
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 3.21" |
Depth | 0.141 |
Width (In.) | 3/4" |
Details
Item | V-Band 3.21" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 3.21 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5602-7808-1)
- TACO Suction Diffuser O-Ring, 759-475RP (759-475RP)
- POND BOSS Fountain Pump, ABS, 3/64HP, 4 psi, LED Light (52343)
- FLUID-O-TECH Adapter, Plastic, Mounting Flnge and Clamp (22388-K)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- PROLUBE Oil Pump, Truck Drain, Steel, 110V Electric (44440)
- FILL-RITE Replacement Filter, 18 gpm (F1810HM0)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1500 lb (21VG41)
- HUSKY Gasoline Nozzle, Unleaded, Black (159404N-04)
- GPI Vent Cap, 2 In NPT Outlet (906001-4)
- Breeze Fuel Transfer Accessories