Shop All Fuel Transfer Accessories
Breeze
V-Band 2.88" dia., 0.750" SS Band, PK5
Mfr # VT10288
Zoro # G9342739
product price: $166.99
/pk 5, $33.40/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2.88"
- Depth 0.281
- Width (In.) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # VT10288
- Zoro # G9342739
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Diameter | 2.88" |
Depth | 0.281 |
Width (In.) | 3/4" |
Details
Item | V-Band 2.88" dia.,0.750" SS Band,PK5 |
ITEM | V-Band |
Description
V-Band 2.88 In. dia.,0.750 In. SS Band,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 10.6 GPM (PD03P-ADS-DTT)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 28 GPM (6PY43)
- STENNER Quickpro Pump Head Cover, PK4 (QP100-4)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V (2ZXL5)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-HK-8P2F)
- DAYTON Barrel Adaptor, Polypropylene (1DLT4)
- APACHE 99000271 1 in. Fuel Nozzle Hex Reducer Bushing (185588)
- DAYTON Quick Disconnect, Polypropylene (1DLU7)
- DAYTON Fuel Nozzle, Manual, 1 In. (40M289)
- Breeze Fuel Transfer Accessories