Shop All Hose Clamps
Breeze
Make-A-Clamp Mini Kit, 8.5 ft. Bnd, 1 Splc
Mfr # 4000
Zoro # G7836363
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300-Series SS Band
- Hose Clamp Housing Material 300-Series SS
- Hose Clamp Screw Material 410 SS Hex Screw
- Length (In.) 8-1/2 ft.
- Includes 8 1/2 ft Band, 3 Fasteners, 1 Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # 4000
- Zoro # G7836363
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 8-1/2 ft. |
Hose Clamp Band Width | 1/2" |
Screw Size | 5/16" |
Details
Hose Clamp Band Material | 300-Series SS Band |
Hose Clamp Housing Material | 300-Series SS |
Hose Clamp Screw Material | 410 SS Hex Screw |
Includes | 8 1/2 ft Band, 3 Fasteners, 1 Splice |
Item | Make-A-Clamp Mini Kit,8.5 ft. Band,1 Splice |
ITEM | Hose Clamp Kit |
Description
Make-A-Clamp Mini Kit,8.5 ft. Band,1 Splice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Throttle Valve (A113837)
- MILTON P Style Coupler, 3/8" MNPT (S-1806)
- FESTO Mounting Bracket MS9-WP (MS9-WP)
- TOMPKINS Hydraulic Fitting-Steel10 BEADED STEM-08MOR 90 (4601-10-08)
- BREEZE Hose Clamp, Liner, SAE 8,410SS, PK10 (9408H)
- BREEZE Ideal Tridon 2-1/2 4-1/2 in. 64 Hose Clamp Stainless Steel Marine (620P64551)
- BREEZE Hose Clamp, Mini, SAE 6,305SS, PK10 (3706)
- BREEZE Hose Clamp, GP, SAE 128, Zinc, PK10 (62128)
- BREEZE Hose Clamp, GP, SAE 10,410SS, PK10 (64010H)
- BREEZE Hose Clamp, CT, SAE 8,410SS, PK10 (CT 9408 B)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- Breeze Hose Fittings