Shop All Hose Clamps
Breeze
Hose Clmp Assrtmnt, SAE 04-40,410 SS Scrw
Mfr # BKKSS
Zoro # G7836573
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300-Series SS Band
- Hose Clamp Housing Material 300-Series SS
- Hose Clamp Screw Material 410 SS Hex Screw
- SAE Number 04,06,08,10,12,16,24,36 & 40
- Includes 100 clamps, Sizes 04 to 40 with a range from 7/32" to 3", 1/4" & 5/16" nut drivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breeze
- MFR # BKKSS
- Zoro # G7836573
- Country of Origin United States
- Category Hose Clamps
Dimensions
Hose Clamp Band Width | 1/2" |
Screw Size | 1/4" & 5/16" |
Details
Hose Clamp Band Material | 300-Series SS Band |
Hose Clamp Housing Material | 300-Series SS |
Hose Clamp Screw Material | 410 SS Hex Screw |
SAE Number | 04,06,08,10,12,16,24,36 & 40 |
Includes | 100 clamps, Sizes 04 to 40 with a range from 7/32" to 3", 1/4" & 5/16" nut drivers |
Item | Hose Clamp Assortment,SAE 04-40,410 SS Screw |
ITEM | Hose Clamp Kit |
Description
Hose Clamp Assortment,SAE 04-40,410 SS Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECHEM Infinity Penetrating Oil, PK12 (A135)
- D&D 103" Outside Length, 5/8" Top Width, 1 Ribs (5V1030)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 16mm Width (HK2016)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (625104551)
- BREEZE Hose Clamp, GP, SAE 56,305SS, PK10 (63056H)
- BREEZE Hose Clamp, GP, SAE 12,410SS, PK10 (64012H)
- BREEZE Hose Clamp, HD, SAE 10,410SS, PK10 (200 10 H)
- BREEZE Hose Clamp, Mini, SAE 32,305SS, PK10 (3732)
- BREEZE Hose Clamp, CT, SAE 40,410SS, PK10 (CT 9440 B)
- BREEZE Ideal Hy Gear 1-1/2 in to 2-1/2 in. SAE 32 Silver Hose Clamp Stainless Steel Marine (620P32551)
- Breeze Hose Clamps