Shop All Hose Clamps
This Product is Discontinued
Breeze
Hose Clamp, Mini, SAE 10, Zinc, PK200 (Discontinued)
Mfr # BR 3510
Zoro # G9328720
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Clamp Band Material 301 SS
- Hose Clamp Housing Material 301 SS
- Hose Clamp Screw Material Carbon Zinc Plated
- Max. Clamp Dia. 1 1/16"
- Min. Clamp Dia. 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # BR 3510
- Zoro # G9328720
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/16" |
Min. Clamp Dia. | 9/16" |
Hose Clamp Band Width | 5/16" |
Screw Size | 1/4" |
Details
Hose Clamp Band Material | 301 SS |
Hose Clamp Housing Material | 301 SS |
Hose Clamp Screw Material | Carbon Zinc Plated |
SAE Number | SAE 10 |
Item | Hose Clamp,Mini,SAE 10,Zinc,PK200 |
ITEM | Mini |
Description
Hose Clamp,Mini,SAE 10,Zinc,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.