Shop All Hose Clamps
This Product is Discontinued
Breeze
Hose Clamp, HD, CT, SAE 262,410SS, PK100 (Discontinued)
Mfr # CT 250 L SS
Zoro # G9333167
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Clamp Band Material 300 Series SS
- Hose Clamp Housing Material 300 Series SS
- Hose Clamp Screw Material 410 SS
- Max. Clamp Dia. 2 1/8"
- Min. Clamp Dia. 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # CT 250 L SS
- Zoro # G9333167
- UPC # 00012949562501
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 1/8" |
Min. Clamp Dia. | 1 3/4" |
Hose Clamp Band Width | 5/8" |
Screw Size | 3/8" |
Details
Hose Clamp Band Material | 300 Series SS |
Hose Clamp Housing Material | 300 Series SS |
Hose Clamp Screw Material | 410 SS |
SAE Number | SAE 262 |
Item | Hose Clamp,HD,CT,SAE 262,410SS,PK100 |
Hose Clamp Install Torque | 92 in/lbs |
ITEM | HD CT |
Description
Hose Clamp,HD,CT,SAE 262,410SS,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.