Shop All Hose Clamps
Breeze
Hose Clamp Assortment, SAE 04-40, Znc Scrw
Mfr # BKK
Zoro # G7836451
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300-Series SS Band
- Hose Clamp Housing Material 300-Series SS
- Hose Clamp Screw Material Zinc Plated Hex Screw
- SAE Number 04,06,08,10,12,16,24,36 & 40
- Includes 100 clamps, Sizes 04 to 40 with a range from 7/32" to 3", 1/4" & 5/16" nut drivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # BKK
- Zoro # G7836451
- Country of Origin United States
- Category Hose Clamps
Dimensions
Hose Clamp Band Width | 1/2" |
Screw Size | 1/4" & 5/16" |
Details
Hose Clamp Band Material | 300-Series SS Band |
Hose Clamp Housing Material | 300-Series SS |
Hose Clamp Screw Material | Zinc Plated Hex Screw |
SAE Number | 04,06,08,10,12,16,24,36 & 40 |
Includes | 100 clamps, Sizes 04 to 40 with a range from 7/32" to 3", 1/4" & 5/16" nut drivers |
Item | Hose Clamp Assortment,SAE 04-40,Zinc Screw |
ITEM | Hose Clamp Kit |
Description
Hose Clamp Assortment,SAE 04-40,Zinc Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- DODGE Sheave 455394, 8-5V7.50-Sf (455394)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K262)
- BREEZE Hose Clamp, GP, SAE 96, Zinc, PK10 (62096H)
- BREEZE Hose Clamp, HD, SAE 10,305SS, PK10 (300 10 H)
- BREEZE Band Splices, 301 SS Band, 10 pcs. (4008)
- BREEZE Hose Clamp, HD, SAE 64,410SS, PK10 (200 64 H)
- BREEZE Hose Clamp, Liner, SAE 64, Zinc, PK10 (9264H)
- BREEZE Hose Clamp, HD, SAE 40,410SS, PK10 (200 40 H)
- BREEZE Hose Clamp, HD, SAE 104,305SS, PK10 (300 104 H)
- Breeze Hose Clamps