Shop All Hose Clamps
Breeze
Constant Torque Clamp, SAE 312,410 SS, PK5
Mfr # BR CT 300 L SS
Zoro # G5732345
product price: $66.59
/pk 5, $13.32/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Series SS
- Hose Clamp Housing Material 300 Series SS
- Hose Clamp Screw Material 410 SS
- Max. Clamp Dia. 3 1/8"
- Min. Clamp Dia. 2 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # BR CT 300 L SS
- Zoro # G5732345
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/8" |
Min. Clamp Dia. | 2 1/4" |
Hose Clamp Band Width | 5/8" |
Screw Size | 3/8" |
Details
Hose Clamp Band Material | 300 Series SS |
Hose Clamp Housing Material | 300 Series SS |
Hose Clamp Screw Material | 410 SS |
SAE Number | SAE 312 |
Item | Constant Torque Clamp |
ITEM | HD CT |
Description
Constant Torque Clamp, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-15 (630-3MGT-15)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (A211SS-024-D)
- HERITAGE Flush Drive Grease Fitting, 1/8", CS CD (H1877)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-05A)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (625104551)
- BREEZE Hose Clamp, Mini, SAE 4,305SS, PK10 (3704)
- BREEZE Band Coil, 500 ft., 1/2" Perforated 301 SS (4905)
- BREEZE Hose Clamp, GP, SAE 80,305SS, PK10 (63080H)
- BREEZE Hose Clamp, Liner, SAE 40, Zinc, PK10 (9240H)
- BREEZE Hose Clamp, Hi-Torque, SAE 362,410SS, PK10 (HTM 350 B)
- X1 TOOLS 2-1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x48)
- Breeze Hose Fittings