Shop All Hose Clamps
Breeze
Breeze 63048 2.56 x 3.5 in. Stainless Steel Clamp - Pack Of 10
Mfr # 645655
Zoro # G204014251
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # 645655
- Zoro # G204014251
- Country of Origin United States
- Category Hose Clamps
Description
Features
- Stainless Steel Clamp
- Marine Grade High Corrosion Resistant
- Necessary For Marine, Underground & Other High Corrosion Applications, Band & Screw
- 4 Piece Interlock Construction
- Size - 2.56 x 3.5 in.
- Pack Of 10
- Dimension - 4 x 3.7 x 0.6 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tube Fitting, Equal Tee, For 25mm (6604 25 00US)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- HERITAGE Grease Fitting, M10mm, x1 CS Z3 (H2109Z3)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 8.00" OD (3V803)
- BREEZE Ideal 1 in to 4 in. SAE 56 Silver Hose Clamp Stainless Steel Snaplock (500056551)
- BREEZE Hose Clamp, HD, CT, SAE 412,410SS, PK10 (CT 400 L SS)
- BREEZE Ideal Hy Gear 1/2 in to 1-1/4 in. SAE 12 Silver Hose Clamp Stainless Steel Band (625012551)
- BREEZE Hose Clamp, Mini, SAE 12, Zinc, PK10 (3512)
- BREEZE Hose Clmp Assrtmnt, SAE 04-40,305 SS Scrw (KK-63000)
- BREEZE Clamp 3" - 5" Marine (620P72551)
- IDEAL TRIDON Ideal 3-1/2 In. - 5-1/2 In. 67 All Stainless Steel Hose Clamp (6780553)
- Breeze Hose Clamps