Shop All Hose Clamps
Breeze
Breeze 63044 2.31 x 3.25 in. Stainless Steel Clamp - Pack Of 10
Mfr # 645648
Zoro # G304014205
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # 645648
- Zoro # G304014205
- Country of Origin United States
- Category Hose Clamps
Description
Features
- Stainless Steel Clamp
- Marine Grade High Corrosion Resistant
- Necessary For Marine, Underground & Other High Corrosion Applications, Band & Screw
- 4 Piece Interlock Construction
- Size - 2.31 x 3.25 in.
- Pack Of 10
- Dimension - 3.5 x 3.5 x 0.5 in.
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- LUMAX LX-1901 3 oz Multi-Purpose Lithium Grease Cartridge, 3PK (LMXLX-1901)
- OETIKER Screw Clamp, SS, Nom.Size. 2-31/64 In, PK10 (17800183-10)
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/2-11 1/2 In (LSP51-08)
- BREEZE Hose Clamp, Liner, SAE 20,410SS, PK10 (9420H)
- BREEZE Hose Clamp, Mini, SAE 12,305SS, PK10 (3712)
- BREEZE Hose Clamp, HD, SAE 32,410SS, PK10 (200 32 H)
- BREEZE Hose Clamp, Hi-Torque, SAE 312,410SS, PK10 (HTM 300 B)
- BREEZE Hose Clamp, GP, SAE 128, Zinc, PK10 (62128)
- BREEZE Hose Clamp, HD, SAE 52,305SS, PK10 (300 52 H)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 9mm W, PK100 (15400050)
- Breeze Hose Clamps