Shop All Hose Clamps
Breeze
Breeze 63032 1.56 x 2.5 in. Stainless Steel Clamp - Pack Of 10
Mfr # 389965
Zoro # G204014091
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # 389965
- Zoro # G204014091
- Country of Origin United States
- Category Hose Clamps
Description
Features
- Stainless Steel Clamp
- Marine Grade High Corrosion Resistant
- Necessary For Marine, Underground & Other High Corrosion Applications, Band & Screw
- 4 Piece Interlock Construction
- Size - 1.56 x 2.5 in.
- Pack Of 10
- Dimension - 2.5 x 2.5 x 0.5 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Oil Burner Motor, 1/3 HP, 1725,115 V, 48N (OL2034)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two shields, C3 Fit (6309-ZZ KBC)
- BESTORQ 3L250 V Belt, 25 in Outside Length, 3/8 in Top Width, 1 Ribs (3L250)
- NSK NSK 6202, 6200 Series Single Row Deep Groove Ball Bearing (6202)
- BREEZE Hose Clamp, Mini, SAE 12,305SS, PK10 (3712)
- BREEZE Hose Clamp, Mini, SAE 10,410SS, PK10 (3610)
- BREEZE Tridon Hy Gear 1/2 in to 1-1/4 in. SAE 12 Silver Hose Clamp Stainless Steel Marine (665012551)
- BREEZE Hose Clamp, CT, SAE 52,410SS, PK10 (CT 9452 B)
- BREEZE Hose Clamp, Liner, SAE 52, Zinc, PK10 (9252H)
- BREEZE Hose Clamp, HD, SAE 32,305SS, PK10 (300 32 H)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- Breeze Hose Fittings