Shop All Hose Clamps
Breeze
Breeze 63028 1.94 x 2.25 in. Stainless Steel Clamp - Pack Of 10
Mfr # 233338
Zoro # G904014179
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # 233338
- Zoro # G904014179
- Country of Origin United States
- Category Hose Clamps
Description
Features
- Stainless Steel Clamp
- Marine Grade High Corrosion Resistant
- Necessary For Marine, Underground & Other High Corrosion Applications, Band & Screw
- 4 Piece Interlock Construction
- Size - 1.94 x 2.25 in.
- Pack Of 10
- Dimension - 2.2 x 2.2 x 0.5 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud, Rod End, RH, 33mm (MCMR14S)
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 5.95-in. OD, Bushing Sold Separately (AK61H)
- CLIMAX METAL PRODUCTS RC-075-KW Set Screw Coupling with Keyway (RC-075-KW)
- BREEZE Hose Clamp, GP, SAE 10, Zinc, PK10 (62010H)
- BREEZE Hose Clamp, GP, SAE 40, Zinc, PK10 (62040H)
- BREEZE Hose Clamp, HD, SAE 8, Zinc, PK10 (100 08H)
- BREEZE Hose Clamp, HD, SAE 96,305SS, PK10 (300 96 H)
- BREEZE Hose Clamp, CT, SAE 44,410SS, PK10 (CT 9444 B)
- BREEZE Hose Clamp, GP, SAE 24,410SS, PK10 (64024H)
- X1 TOOLS 3 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x12)
- Breeze Hose Clamps