Shop All Hose Clamps
Breeze
Band Splices, 301 SS Band, 10 pcs.
Mfr # 4008
Zoro # G7836503
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300-Series SS Band
- Hose Clamp Housing Material 300-Series SS
- Hose Clamp Screw Material None
- Includes Box of 10 Band Splices
- Hose Clamp Band Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # 4008
- Zoro # G7836503
- UPC # 12949040085
- Country of Origin United States
- Category Hose Clamps
Dimensions
Hose Clamp Band Width | 1/2" |
Screw Size | None |
Details
Hose Clamp Band Material | 300-Series SS Band |
Hose Clamp Housing Material | 300-Series SS |
Hose Clamp Screw Material | None |
Includes | Box of 10 Band Splices |
Item | Band Splices,301 SS Band,10 pcs. |
ITEM | Hose Clamp Kit |
Description
Band Splices,301 SS Band,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- BOSTON GEAR Motor (PM950AT-B)
- BREEZE Hose Clamp, GP, SAE 128, Zinc, PK10 (62128)
- BREEZE Hose Clamp, Liner, SAE 8, Zinc, PK10 (9208H)
- BREEZE Hose Clamp, HD, SAE 10,305SS, PK10 (300 10 H)
- BREEZE Hose Clamp, Liner, SAE 16, Zinc, PK10 (9216H)
- BREEZE Ideal Micro-Gear 1/4 in to 5/8 in. SAE 4 Silver Hose Clamp Stainless Steel Marine (359004551)
- BREEZE Hose Clamp, Mini, SAE 4, Zinc, PK10 (3504)
- PT COUPLING 1-1/4" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100500)
- Breeze Hose Clamps