Shop All Hose Clamps
Breeze
Band Coil, 100 ft. Band, 10 Band Splices
Mfr # 4005
Zoro # G7836433
original price:
$153.74
29% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300-Series SS Band
- Hose Clamp Housing Material 300-Series SS
- Hose Clamp Screw Material 410 SS Hex Screw
- Length (In.) 100 ft.
- Includes Box with 100 ft Band, 10 Band Splices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # 4005
- Zoro # G7836433
- UPC # 12949040054
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 100 ft. |
Hose Clamp Band Width | 1/2" |
Screw Size | 5/16" |
Details
Hose Clamp Band Material | 300-Series SS Band |
Hose Clamp Housing Material | 300-Series SS |
Hose Clamp Screw Material | 410 SS Hex Screw |
Includes | Box with 100 ft Band, 10 Band Splices |
Item | Band Coil,100 ft. Band,10 Band Splices |
ITEM | Hose Clamp Kit |
Description
Band Coil,100 ft. Band,10 Band Splices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Roller Guide Assembly (TT2CUA15G)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- BESTORQ 3VX335 Cogged Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX335)
- D&D 236" Outside Length, 5/8" Top Width, 1 Ribs (5V2360)
- BREEZE Hose Clamp, Mini, SAE 4, Zinc, PK10 (3504)
- BREEZE Hose Clamp, GP, SAE 128, Zinc, PK10 (62128)
- BREEZE Hose Clamp, GP, SAE 64, Zinc, PK10 (62064H)
- BREEZE Hose Clamp, Hi-Torque, SAE 712,410SS, PK10 (HTM 700 B)
- BREEZE Hose Clamp, Liner, SAE 24,410SS, PK10 (9424H)
- BREEZE Hose Clamp, HD, SAE 48,305SS, PK10 (300 48 H)
- BREEZE Hose Clamp, Mini, SAE 8, Zinc, PK10 (3508)
- Breeze Hose Fittings