Shop All Hose Clamps
Breeze
Band, 5 Band Splices, 50 ft.
Mfr # 4006
Zoro # G7836488
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300-Series SS Band
- Hose Clamp Housing Material 300-Series SS
- Hose Clamp Screw Material 410 SS Hex Screw
- Length (In.) 50 ft.
- Includes Box with 50 ft Band, 5 Band Splices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # 4006
- Zoro # G7836488
- UPC # 12949040061
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 50 ft. |
Hose Clamp Band Width | 1/2" |
Screw Size | 5/16" |
Details
Hose Clamp Band Material | 300-Series SS Band |
Hose Clamp Housing Material | 300-Series SS |
Hose Clamp Screw Material | 410 SS Hex Screw |
Includes | Box with 50 ft Band, 5 Band Splices |
Item | Band,5 Band Splices,50 ft. |
ITEM | Hose Clamp Kit |
Description
Band,5 Band Splices,50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101608)
- TIMKEN TIM-672, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 672 (672)
- ARMSTRONG 12F49 100483-23 Condenser (12F49)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (80BS10 1 1/4)
- BREEZE Hose Clamp, Hi-Torque, SAE 362,410SS, PK10 (HTM 350 B)
- BREEZE Hose Clamp, Mini, SAE 10,305SS, PK10 (3710)
- BREEZE Hose Clamp, GP, SAE 80, Zinc, PK10 (62080H)
- BREEZE Hose Clamp, HD, SAE 10,305SS, PK10 (300 10 H)
- BREEZE Hose Clamp, Mini, SAE 10,410SS, PK10 (3610)
- BREEZE Hose Clamp, GP, SAE 44,305SS, PK10 (63044H)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (670040096)
- Breeze Hose Clamps