Shop All Hose Clamps
Breeze
Adjustable Fasteners, 10 pcs.
Mfr # 4004
Zoro # G7836497
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300-Series SS Band
- Hose Clamp Housing Material 300-Series SS
- Hose Clamp Screw Material 410 SS Hex Screw
- Includes Box of 10 Adjustable Fasteners
- Hose Clamp Band Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breeze
- MFR # 4004
- Zoro # G7836497
- UPC # 12949040047
- Country of Origin United States
- Category Hose Clamps
Dimensions
Hose Clamp Band Width | 1/2" |
Screw Size | 5/16" |
Details
Hose Clamp Band Material | 300-Series SS Band |
Hose Clamp Housing Material | 300-Series SS |
Hose Clamp Screw Material | 410 SS Hex Screw |
Includes | Box of 10 Adjustable Fasteners |
Item | Adjustable Fasteners,10 pcs. |
ITEM | Hose Clamp Kit |
Description
Adjustable Fasteners,10 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- NSK NSK 6313 C3, 6300 Series Single Row Deep Groove Ball Bearing (6313 C3)
- CHAMPION Alternator 230/240V with Enclosure (Z12937)
- BREEZE Hose Clamp, Liner, SAE 6,410SS, PK10 (9406H)
- BREEZE Hose Clamp, HD, SAE 20,410SS, PK10 (200 20 H)
- BREEZE Hose Clamp, Liner, SAE 28,410SS, PK10 (9428H)
- BREEZE Hose Clamp, Liner, SAE 6, Zinc, PK10 (9206H)
- BREEZE Hose Clamp, Liner, SAE 64, Zinc, PK10 (9264H)
- BREEZE Clamp 3" - 5" Marine (620P72551)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.25"ID, PK20 (HC-A-PA66-N)
- Breeze Hose Clamps