Shop All EV Charging Stations & Accessories
Breez-Ev
EV Tester, EV Charger Tester, Black/White
Mfr # EVC-L2-ACC-TESTER-J1772
Zoro # G410769259
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 1/2 in
- Height 4 1/2 in
- Color Black, White
- Width 9 1/2 in
- Accessory Type EV Charger Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-ACC-TESTER-J1772
- Zoro # G410769259
- UPC # 844006087449
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Depth | 4 1/2 in |
Height | 4 1/2 in |
Width | 9 1/2 in |
Details
Item | EV Tester |
Color | Black, White |
Accessory Type | EV Charger Tester |
Description
EV Tester, Accessory Type EV Charger Tester, Compatible with Grainger Part Number 794L21, 794L22, 794L23, 794L24, 804LF9, 810WG5, 810WG6, 810WG7, 810WG9, 810WH0, 810WH1, 810WH2, 810WH3, 810WH4, 810WH5, 810WH6, 810WH7, Black, White, Depth 4 1/2 in, Height 4 1/2 in, Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Cube-shaped Surface Mounted Night Vision Waterproof Color Camera (8883106)
- VELVAC Qr-1 Quick Release Valve (034078)
- MEGUIARS Wheel Cleaner 24Oz (G180124)
- DRAW-TITE TWL 190 DL-BQ, 8000 LBS SUPPORT CAP, 15IN TRAVEL, DROP LEG, NO MOUNT (190704)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- Breez-Ev Automotive Battery Equipment