Shop All Security & Flood Lights
Breez-Ev
EV Ready Solar Flood Light Fixture, 26" D
Mfr # EVC-SFL-20W-40K-BK-G2
Zoro # G006580640
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Width 11 in
- Depth 26 in
- Accessory Type EV Ready Solar Flood Light Fixture
- Compatible Grainger Part Number 794L35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-SFL-20W-40K-BK-G2
- Zoro # G006580640
- UPC # 844006085711
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 21 in |
Width | 11 in |
Depth | 26 in |
Details
Item | EV Ready Solar Flood Light Fixture |
Accessory Type | EV Ready Solar Flood Light Fixture |
Compatible Grainger Part Number | 794L35 |
Description
EV Ready Solar Flood Light Fixture, Accessory Type EV Ready Solar Flood Light Fixture, Compatible with Grainger Part Number 794L35, Depth 26 in, Height 21 in, Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RYOBI 18V Flashlight Bulb (780287001)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- NEWHOUSE LIGHTING Outdoor Weatherproof 12W LED Landscape Bullet Flood Light, Bronze (V5BLF12BRZ)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 14000L, 124W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL4-120-5K-K)
- BUYERS PRODUCTS 39.5 Inch 8100 Lumen LED Clear Combination Spot-Flood Light Bar (1492184)
- MILWAUKEE TOOL Flood Light Kit and Tumbler (2112-21, 48-22-8392R)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 4000K (65/216)
- IQ AMERICA LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH (LB1870QWH)
- WESTGATE FLD2-50WW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50WW-KN)
- Breez-Ev Security & Flood Lights