Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charging Station Kits
Mfr # EVC-L2-48A-25-LPK2-CM1-SSB
Zoro # G009769226
product price: $8,458.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,458.99
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- For Use With Battery Type EV
- Mount Type Double Pedestal
- Charger Style Mounted
- Weight 143 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-48A-25-LPK2-CM1-SSB
- Zoro # G009769226
- UPC # 844006099763
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cord Length | 25 ft |
Details
Item | EV Charging Station Kits |
Charging Station Level | Level 2 |
For Use With Battery Type | EV |
Mount Type | Double Pedestal |
Charger Style | Mounted |
Weight | 143 lb |
Charger Function | Charging |
Input Current | 48 A |
Input Voltage | 200 to 240V AC |
Number of Charging Ports | 2 |
Description
EV Charging Station Kits, Mount Type Double Pedestal, For Use With Battery Type EV, Number of Charging Ports 2, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 25 ft, Weight 143 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8 x 3-23/32 x 8 In (PF7761)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, TFT-LCD, 130 Degree Viewing Angle (RVS-770613)
- NORTH AMERICAN RESCUE Talon II Litter (60-0002)
- A & I PRODUCTS Solenoid, Starter 7" x2.5" x2.5" (A-SJ-175)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BOSCH Electric Vehicle Charging Station, Gray (EL-50650-GNT-B)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- Breez-Ev EV Charging Stations & Accessories