Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charging Station Kits
Mfr # EVC-L2-48A-25-CMR
Zoro # G509769146
product price: $4,235.99
/ea
Free Shipping & Returns
$4,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- For Use With Battery Type EV
- Mount Type Wall
- Includes Cable Retractor
- Charger Style Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-48A-25-CMR
- Zoro # G509769146
- UPC # 844006099787
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cord Length | 25 ft |
Details
Item | EV Charging Station Kits |
Charging Station Level | Level 2 |
For Use With Battery Type | EV |
Mount Type | Wall |
Includes | Cable Retractor |
Charger Style | Mounted |
Weight | 26 lb |
Charger Function | Charging |
Number of Charging Ports | 1 |
Input Current | 48 A |
Input Voltage | 200 to 240V AC |
Description
EV Charging Station Kits, Mount Type Wall, For Use With Battery Type EV, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 25 ft, Weight 26 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Back up Alarm, 97dB, Black, 2-3/4 In H (697297)
- GREY PNEUMATIC 1/2" DR 9PC EXTERNAL TORQ SET (1319ET)
- RAIN-X 3.5 oz. Glass Treatment Plastic Bottle, 1 PK (800002242W)
- HTI Long Handle Tampico Fender (870-HTI)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- Breez-Ev EV Charging Stations & Accessories