Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charging Station Kits
Mfr # EVC-L2-48A-18-LPK2
Zoro # G109769188
product price: $5,371.99
/ea
Free Shipping & Returns
$5,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- For Use With Battery Type EV
- Mount Type Pedestal
- Charger Style Mounted
- Charger Function Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-48A-18-LPK2
- Zoro # G109769188
- UPC # 844006099824
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cord Length | 18 ft |
Details
Item | EV Charging Station Kits |
Charging Station Level | Level 2 |
For Use With Battery Type | EV |
Mount Type | Pedestal |
Charger Style | Mounted |
Charger Function | Charging |
Weight | 125 lb |
Number of Charging Ports | 1 |
Input Voltage | 200 to 240V AC |
Input Current | 48 A |
Description
EV Charging Station Kits, Mount Type Pedestal, For Use With Battery Type EV, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 18 ft, Weight 125 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Snap In Tire Valve, 2 1/2 In, PK50 (TV-423)
- BETA Impact Adaptor, 3/8"-1/2" Drive (007100810)
- ANCOR Stainless Steel Cushion Clamp - 9/16" - 10-Pack (403562)
- MILTON Tractor and Road Grader Valve, TR 218A (S-462)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- HUBBELL WIRING DEVICE-KELLEMS EV Charge Station, 20 ft. Hard Wire (HBLEV30BHW)
- Breez-Ev EV Charging Stations & Accessories