Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charging Station Kits
Mfr # EVC-L2-48A-18-LPK2-CM1
Zoro # G009769189
product price: $4,816.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,816.99
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- For Use With Battery Type EV
- Mount Type Pedestal
- Charger Function Charging
- Weight 143 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-48A-18-LPK2-CM1
- Zoro # G009769189
- UPC # 844006099848
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cord Length | 18 ft |
Details
Item | EV Charging Station Kits |
Charging Station Level | Level 2 |
For Use With Battery Type | EV |
Mount Type | Pedestal |
Charger Function | Charging |
Weight | 143 lb |
Charger Style | Mounted |
Number of Charging Ports | 1 |
Input Current | 48 A |
Input Voltage | 200 to 240V AC |
Description
EV Charging Station Kits, Mount Type Pedestal, For Use With Battery Type EV, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 18 ft, Weight 143 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Dual Foot 6 Inch Truck Chuck 1/4 Inch FPT (T37)
- HALTEC Alcoa Drive 33mm Hub Kit (077188)
- AUTOTEXT HEAVY DUTY Wiper Motor for School Bus (AX9111)
- CTA MANUFACTURING GM OIL DRAIN PLUG TOOL (CTA8607)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- LECTRON EV Charger Nozzle Holster Dock and J-Hook Combination, for J1772 Connector (J1772DHcomboBKNUSA)
- Breez-Ev Automotive Battery Equipment