Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charging Station Kits
Mfr # EVC-L2-48A-18-LPK2-CM1-SSB
Zoro # G209769217
product price: $8,297.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,297.99
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- For Use With Battery Type EV
- Mount Type Double Pedestal
- Weight 139 lb
- Charger Style Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-48A-18-LPK2-CM1-SSB
- Zoro # G209769217
- UPC # 844006099855
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cord Length | 18 ft |
Details
Item | EV Charging Station Kits |
Charging Station Level | Level 2 |
For Use With Battery Type | EV |
Mount Type | Double Pedestal |
Weight | 139 lb |
Charger Style | Mounted |
Charger Function | Charging |
Number of Charging Ports | 2 |
Input Current | 48 A |
Input Voltage | 200 to 240V AC |
Description
EV Charging Station Kits, Mount Type Double Pedestal, For Use With Battery Type EV, Number of Charging Ports 2, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 18 ft, Weight 139 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Vsc Mounted Ball Bearings & Inserts, F2B-VSC-104S (F2B-VSC-104S)
- FARIA BEEDE INSTRUMENTS Faria 32812 Euro Speedometer (80 MPH) - 4", Black (32812)
- SEA-DOG Add-A-Snap - White - 1-1/2" (299201W-1)
- STENS New Tire For Kenda 21920004, 103820658A1M Tire Size 18X8.50-8, Tread Hole-N-One (160-493)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- Breez-Ev EV Charging Stations & Accessories