Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charging Station Kits
Mfr # EVC-L2-48A-18-CMR
Zoro # G009769103
Free Shipping & Returns
$4,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- For Use With Battery Type EV
- Mount Type Wall
- Includes Cable Retractor
- Weight 24 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-48A-18-CMR
- Zoro # G009769103
- UPC # 844006099770
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cord Length | 18 ft |
Details
Item | EV Charging Station Kits |
Charging Station Level | Level 2 |
For Use With Battery Type | EV |
Mount Type | Wall |
Includes | Cable Retractor |
Weight | 24 lb |
Charger Function | Charging |
Charger Style | Mounted |
Input Voltage | 200 to 240V AC |
Number of Charging Ports | 1 |
Input Current | 48 A |
Description
EV Charging Station Kits, Mount Type Wall, For Use With Battery Type EV, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 18 ft, Weight 24 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACI AUTOMOTIVE Acura Integra 01-94/Honda Cr-V 01-97/Pre Window Motor, 388564 (388564)
- STENS Spark Plug 130-241 For Champion Rcj7Y (130-241)
- LUBE KING Lube King LU01545P 5 Gallon; 15W40 Fleet Oil (152210)
- SEA-DOG Stainless Top Cap - 1-1/4" (270101-1)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- Breez-Ev EV Charging Stations & Accessories