Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charging Station
Mfr # EVC-L2-R48-25
Zoro # G810042945
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- Mount Type Wall/Pedestal
- Depth 3.9 in
- Height 14 1/5 in
- Width 9 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-R48-25
- Zoro # G810042945
- UPC # 844006009113
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Depth | 3.9 in |
Height | 14 1/5 in |
Width | 9 4/5 in |
Cord Length | 25 ft |
Details
Item | EV Charging Station |
Charging Station Level | Level 2 |
Mount Type | Wall/Pedestal |
Charger Function | Charging |
Standards | cETLus, Energy Star |
Charger Style | Mounted |
RFID Reader | Yes |
Frequency | 60 Hz |
Plug Type | SAE J1772 |
Phase | 1 |
Includes | (5) RFID Cards, Charger with 18 ft 8 AWG Cable |
Connectivity | No Connectivity |
Output Power | 11.5 kW |
Weight | 28 lb |
WiFi-Enabled | No |
Input Voltage | 200 to 240V AC |
Number of Charging Ports | 1 |
Input Current | 48 A |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Description
EV Charging Station, Mount Type Wall/Pedestal, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 25 ft, Weight 28 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted, Depth 3.9 in, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seal Kit, Hydraulic Cylinder Rod 4" x2" x0.05" (A-AHC16982)
- AGS SPLICE-LOK A/C Repair Union Body for 5/8 and 3/4 Tube (ACR-045)
- WHALE MARINE Whale In-Line Non-Return Valve (LV1219)
- GATES Classical Section Wrapped V-Belt, B78 (B78)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- Breez-Ev EV Charging Stations & Accessories