Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charging Station
Mfr # EVC-L2-R40-18
Zoro # G810042952
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- Mount Type Wall/Pedestal
- Depth 3.9 in
- Height 14 1/5 in
- Width 9 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-R40-18
- Zoro # G810042952
- UPC # 844006004279
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Depth | 3.9 in |
Height | 14 1/5 in |
Width | 9 4/5 in |
Cord Length | 18 ft |
Details
Item | EV Charging Station |
Charging Station Level | Level 2 |
Mount Type | Wall/Pedestal |
RFID Reader | Yes |
Charger Function | Charging |
Phase | 1 |
Output Power | 9.6 kW |
Frequency | 60 Hz |
Includes | (5) RFID Cards, Charger with 18 ft 8 AWG Cable |
Charger Style | Mounted |
Connectivity | No Connectivity |
Weight | 18.8 lb |
Plug Type | SAE J1772 |
Standards | cETLus, Energy Star |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Number of Charging Ports | 1 |
Input Current | 40 A |
Input Voltage | 200 to 240V AC |
WiFi-Enabled | No |
Description
EV Charging Station, Mount Type Wall/Pedestal, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 40 A, Cord Length 18 ft, Weight 18.8 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted, Depth 3.9 in, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Cables w/2 Snap Hooks, 44", PK2 (80176)
- HD HD TLLP 100 116TA Lock Plugs; Nickel Keyed Alike - 116 (TLLP 100 116TA)
- GATES Molded Coolant Hose - Lower, 22893 (22893)
- GATES Radiator Cap/Cooling System Tester Adapter, 31431 (31431)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- Breez-Ev EV Charging Stations & Accessories