Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charging Station
Mfr # EVC-L2-P80-18-AP4
Zoro # G410070171
product price: $6,181.99
/ea
Free Shipping & Returns
$6,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- Mount Type Wall
- Depth 5.1 in
- Height 13 4/5 in
- Width 9 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-P80-18-AP4
- Zoro # G410070171
- UPC # 844006009083
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Depth | 5.1 in |
Height | 13 4/5 in |
Width | 9 4/5 in |
Cord Length | 18 ft |
Details
Item | EV Charging Station |
Charging Station Level | Level 2 |
Mount Type | Wall |
Includes | ampUp PRO Cloud Based Management Software |
Weight | 26 lb |
Input Voltage | 200 to 240V AC |
Phase | 1 |
Input Current | 80 A |
Charger Function | Charging |
Number of Charging Ports | 1 |
Standards | cETLus, Energy Star |
Output Power | 19.2 kW |
Minimum Operating Temperature | -22 Degrees F |
Plug Type | SAE J1772 |
Charger Style | Mounted |
Maximum Operating Temperature | 122 Degrees F |
RFID Reader | Yes |
Description
EV Charging Station, Mount Type Wall, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 80 A, Cord Length 18 ft, Weight 26 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted, Depth 5.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Steering Tie Rod End, CR0275 (CR0275)
- METALMARK INDUSTRIAL 6PK DW20 YEL Batt Mount (BM-DW20-YLW-6)
- WEATHER GUARD TRUCK RACK ACCESSORY CROSS MEMBER, STEEL, FULL SIZE (1290-52-01)
- OTC Manual Strut Spring Compressor, 24" L (6637-ST)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- LECTRON EV Charger Nozzle Holster Dock and J-Hook Combination, for J1772 Connector (J1772DHcomboBKNUSA)
- Breez-Ev Automotive Battery Equipment