Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charging Station
Mfr # EVC-L2-48A-L1-1-4G-D-AU-P-1
Zoro # G410042765
product price: $3,669.99
/ea
Free Shipping & Returns
$3,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- Mount Type Wall
- Depth 5.1 in
- Height 13 4/5 in
- Width 9 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-48A-L1-1-4G-D-AU-P-1
- Zoro # G410042765
- UPC # 844006086459
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Depth | 5.1 in |
Height | 13 4/5 in |
Width | 9 4/5 in |
Details
Item | EV Charging Station |
Charging Station Level | Level 2 |
Mount Type | Wall |
RFID Reader | Yes |
Phase | 1 |
Output Power | 11.2 kW |
Plug Type | SAE TYPE 1 |
Includes | ampUp OCPP (Open Charge Point Protocol) Cloud Based EV Charging Management Software |
Charger Style | Mounted |
Charger Function | Charging |
Weight | 8 lb |
Standards | cETLus, Energy Star |
Minimum Operating Temperature | -22 Degrees F |
Input Voltage | 200 to 240V AC |
Number of Charging Ports | 1 |
Maximum Operating Temperature | 122 Degrees F |
Input Current | 48 A |
Description
EV Charging Station, Mount Type Wall, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length Not Applicable, Weight 8 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted, Depth 5.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD BIN DIVIDERS, 10 IN (9820)
- FLEETGUARD CC8974, 6*EG GREEN ANTIFREEZE 50/50 (CC8974)
- DAVIS INSTRUMENTS J-Base f/Windex 10.Sport f/Side, Top or Front of Mast Mounting (3125)
- ARP SBC/GENIII LS 3/8 FLANGE 12PT HEADER BOLT KIT (134-1202)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- Breez-Ev Automotive Battery Equipment