Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charger Pedestal
Mfr # EVC-L2-ACC-BB-NM
Zoro # G805653774
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Height 58 in
- Color Black
- Width 12 in
- Accessory Type Charging Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-ACC-BB-NM
- Zoro # G805653774
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Depth | 12 in |
Height | 58 in |
Width | 12 in |
Details
Item | EV Charger Pedestal |
Color | Black |
Accessory Type | Charging Station |
Standards | ETL |
Description
EV Charger Pedestal, Accessory Type Charging Station, Compatible with Grainger Part Number 794L21, 794L22, 794L23, 794L24, 794L27, Black, Depth 12 in, Height 58 in, Width 12 in, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Air Horn, Electric, 5-3/4 in. L, 12VDC (719)
- UNIVERSAL AIR COND 98-02 Jeep Cherokee 2.5/4.0 Hose Assembly, Ha10699C (HA10699C)
- PERFORMANCE TOOL 12 Ton Shorty Hydraulic Bottle Jack (W1627)
- VIAIR 18 NPTM to 14 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 10PK (11442-BP)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- LECTRON EV Charger Nozzle Holster Dock, for J1772 Connector (J1772DockBKNUSA)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- Breez-Ev Automotive Battery Equipment