Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charger Make-Ready Base, 26" D, 16" W
Mfr # EVC-L2-ACC-MAKE READY BASE
Zoro # G906458452
product price: $1,293.99
/ea
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 26 in
- Height 16 in
- Width 16 in
- Accessory Type EV Charging Station Foundation
- Compatible Grainger Part Number 794L34, 794L35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-ACC-MAKE READY BASE
- Zoro # G906458452
- UPC # 844006082536
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Depth | 26 in |
Height | 16 in |
Width | 16 in |
Details
Item | EV Charger Make-Ready Base |
Accessory Type | EV Charging Station Foundation |
Compatible Grainger Part Number | 794L34, 794L35 |
Description
EV Charger Make-Ready Base, Accessory Type EV Charging Station Foundation, Compatible with Grainger Part Number 794L34, 794L35, Depth 26 in, Height 16 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Low Horse-Power V-Belt, 2460 (2460)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8" (B7419)
- FLEETGUARD Fuel Filter (FF5461)
- JOHNDOW INDUSTRIES Drain Pan Adapter, 24" (JD-1416)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- Breez-Ev Automotive Battery Equipment