Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charger Holster/Dock, , 10" D, 3" H, 3" W
Mfr # EVC-L2-ACC-HAD
Zoro # G406458464
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10 in
- Height 3 in
- Width 3 in
- Accessory Type Holster and Dock with Cable Hook
- Compatible Grainger Part Number 794L21, 794L22, 794L23, 794L24, 794L27, 794L28, 794L29, 794L30, 794L31, 794L32, 794L33, 794L34, 794L35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-ACC-HAD
- Zoro # G406458464
- UPC # 844006082765
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Depth | 10 in |
Height | 3 in |
Width | 3 in |
Details
Item | EV Charger Holster/ Dock |
Accessory Type | Holster and Dock with Cable Hook |
Compatible Grainger Part Number | 794L21, 794L22, 794L23, 794L24, 794L27, 794L28, 794L29, 794L30, 794L31, 794L32, 794L33, 794L34, 794L35 |
Description
EV Charger Holster/ Dock, Accessory Type Holster and Dock with Cable Hook, Compatible with Grainger Part Number 794L21, 794L22, 794L23, 794L24, 794L27, 794L28, 794L29, 794L30, 794L31, 794L32, 794L33, 794L34, 794L35, Depth 10 in, Height 3 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Transmission Jack, Hydraulic, 2,000 lb (3102A)
- MEYLE Cv Joint Kit, 1004980064 (1004980064)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (LL2426-FN)
- VELVAC Back up Alarm, 97dB, Black, 2-7/16 In H (697097)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- Breez-Ev Automotive Battery Equipment