Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charger Cable Retractor, 10"D, 10"H, 4"W
Mfr # EVC-L2-ACC-CMR
Zoro # G906458476
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10 in
- Height 10 in
- Width 4 in
- Accessory Type Cable Retractorc
- Compatible Grainger Part Number 794L28, 794L29, 794L30, 794L31, 794L32, 794L33, 794L35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-ACC-CMR
- Zoro # G906458476
- UPC # 844006084226
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Depth | 10 in |
Height | 10 in |
Width | 4 in |
Details
Item | EV Charger Cable Retractor |
Accessory Type | Cable Retractorc |
Compatible Grainger Part Number | 794L28, 794L29, 794L30, 794L31, 794L32, 794L33, 794L35 |
Description
EV Charger Cable Retractor, Accessory Type Cable Retractorc, Compatible with Grainger Part Number 794L28, 794L29, 794L30, 794L31, 794L32, 794L33, 794L35, Depth 10 in, Height 10 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Air Brake Dryer, K041395 (K041395)
- HONEYWELL ANALYTICS Oxygen Sensor, 25% (SPXCDXSO1SS)
- ILC Replacement for Unipoint STRB015 Starter (WX-YBCR-3)
- GRAYMILLS Sludge Screen (need Two Per Unit) (432-36376)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- LECTRON Tesla Charger Wall Mount and Cable Charger Holder, Black (TeslaCharMtBlkUSA)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- Breez-Ev EV Charging Stations & Accessories