Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charger Cable
Mfr # EVC-L2-CBL-48A-L1-1-18x8
Zoro # G705653782
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 ft
- Color Black
- Accessory Type Cable Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-CBL-48A-L1-1-18x8
- Zoro # G705653782
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Height | 18 ft |
Details
Item | Cable Set |
Color | Black |
Accessory Type | Cable Set |
Description
Cable Set, Accessory Type Cable Set, Compatible with Grainger Part Number 794L21, 794L22, 794L23, 794L24, 794L27, Black, Height 18 ft, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTS SPRING Hanger Kit, Mudflap, 0.640 Sq, Rigid, Painted (B25)
- CURT Universal Fuses, 15A, PK100 (58450)
- QUICKCABLE Nylon Marine Cap, 5/16", Black, PK25 (501060-025)
- JENDYK Air Brake Lock, Kaba Ilco N54G Key Type (YO-1MK2-KD)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- Breez-Ev Automotive Battery Equipment