Shop All EV Charging Stations & Accessories
Breez-Ev
EV Charger Bracket
Mfr # EVC-L2-ACC-SSB
Zoro # G005653772
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Height 94 in
- Color Black
- Width 12 in
- Standards ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-ACC-SSB
- Zoro # G005653772
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Depth | 12 in |
Height | 94 in |
Width | 12 in |
Details
Item | EV Charger Bracket |
Color | Black |
Standards | ETL |
Accessory Type | Charging Station |
Description
EV Charger Bracket, Accessory Type Charging Station, Compatible with Grainger Part Number 794L21, 794L22, 794L23, 794L24, 794L27, Black, Depth 12 in, Height 94 in, Width 12 in, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Soft Metal Buffing Kit, 4 Piece (12U113)
- MOTORMITE 5/8 X 5/8 X 5/8 IN METAL UNIVERSAL HEATE (56387)
- WEATHERACE Wiper, All-Weather, High Performance, 17" (WA17)
- VELVAC Push-Lock, Male Connector, 1/2"x1/2" (016188)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- Breez-Ev Automotive Battery Equipment